Gould Fuses - ATDR5 - 5A 600V Amp-Trap 2000® ATDR Series Class CC Time Delay Small-Dimension Fuse

CAD$8.26

Product code: GOUATDR5

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: ATDR5

  In Stock in Gescan

Details

600V 5A CC TD FUSE

UPC 782001901028
UNSPSC 39121609
Special Features Time-delay for motor starting inrush currents without nuisance opening; Highly current-limiting for low peak let-thru current; Improved cycling ability for frequent motor starts/stops without nuisance fuse opening; Rejection-style design prevents replacem
Certifications UL Listed
Application(how its used) Small Motors, Contactors Lighting, Heating & General Loads Branch Circuit Protector
Material Fiberglass Body
Diameter 0.41 in
Length 1.50 in
Voltage 600
Amperage 5
Specification  Detailed Specifications