Gould Fuses - ATM30 - 30A 600V Amp-Trap® ATM Midget Fast-Acting Fuse

CAD$9.27

Product code: GOUATM30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: ATM30

  In Stock in Gescan

Details

600V 30A MIDGET FUSE

UPC 782001900731
UNSPSC 39121609
Special Features For supplemental protection of small motors and transformers; Extended ratings for special protection of capacitors and circuits with high inrush currents; 600VDC ratings for a wide variety of applications
Certifications UL Listed
Application(how its used) Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
Material Tin-plated Copper Contact, GMG Body
Diameter 13/32 in
Length 1-1/2 in
Voltage 600
Amperage 30
Specification  Detailed Specifications