Gould Fuses - GGC1 - 1A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGC1

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGC1

  In Stock in Gescan

Details

250V 1A 1-1/4X1/4 FUSE

UPC 782001760649
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass / Ceramic Body
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 1
Specification  Detailed Specifications