Gould Fuses - GGM1 - 1A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGM1

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM1

  In Stock in Gescan

Details

250V 1A 5X20MM FUSE

UPC 782001762117
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Voltage 250
Amperage 1
Specification  Detailed Specifications