Gould Fuses - GGM10 - 10A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.25 /5

Product code: GOUGGM10

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM10

  In Stock in Gescan

Details

250V 10A 5X20MM FUSE

UPC 782001762247
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Voltage 250
Amperage 10
Specification  Detailed Specifications