Gould Fuses - GGM3 - 3A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGM3

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM3

  In Stock in Gescan

Details

250V 3A 5X20MM FUSE

UPC 782001762186
Color Clear
UNSPSC 39121600
Special Features Glass Body, Fast Acting
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Voltage 250
Amperage 3
Specification  Detailed Specifications