Gould Fuses - TRM15 - 15A 250V Tri-Onic® TRM Time-Delay Midget Fuse

CAD$5.28

Product code: GOUTRM15

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TRM15

  In Stock in Gescan

Details

250V 15A 1 1/2x13/32 MID TD

UPC 782001746612
UNSPSC 39121609
Special Features Numerous ratings for a wide variety of applications; 250VAC rating in all sizes; Time-delay for circuits with high inrush current; Can be used with UltraSafe Fuseholders
Certifications UL listed
Application(how its used) For protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications
Material Poly Tube GMG
Diameter 13/32 in
Length 1-1/2 in
Voltage 250
Amperage 15
Specification  Detailed Specifications