Gould Fuses - G10 - 10Amp 125V 10kA Mersen Fuse Plug

CAD$3.19

Product code: GOUG10

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: G10

  In Stock in Gescan

Details

125V 10A NON-TD PLUG FUSE

UPC 068938754204
Special Features Available in both time-delay and non time-delay; For Canadian market, available in Type "P" and Type "D"
Certifications UL Listed to Standard 248-11, File E76208; CSA Certified, Class 142301, File 15525
Application(how its used) Industrial and residential; Receptacle and lighting circuits
Material Screw In
Voltage 125
Amperage 10
Specification  Detailed Specifications