Gould Fuses - GP30 - 30Amp 125VAC Mersen GP Plug Fast-Acting Fuse

CAD$2.56

Product code: GOUGP30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GP30

  In Stock in Gescan

Details

125V 30A P PLUG FUSE

UPC 068938796013
Special Features Available in both time-delay and non time-delay; For Canadian market, available in Type "P" and Type "D"
Certifications UL Listed to Standard 248-11, File E76208
Application(how its used) Industrial and residential Receptacle and lighting circuits
Material Glass
Voltage 125
Amperage 30
Specification  Detailed Specifications