Gould Fuses - TD20 - 20A 125VAC Mersen TD Plug Time-Delay Fuse

CAD$3.26

Product code: GOUTD20

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TD20

  Limited quantity: 4 In Stock

Details

125V 20A -D- PLUG FUSE

UPC 068938839925
Special Features Available in both time-delay and non time-delay; For Canadian market, available in Type "P" and Type "D"
Certifications UL Listed to Standard 248-11, File E76208
Application(how its used) Industrial and residential Receptacle and lighting circuits
Material Glass
Voltage 125
Amperage 20
Specification  Detailed Specifications