Gould Fuses - A30QS350-4 - 350A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse

CAD$145.73

Product code: GOUA30QS3504

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A30QS350-4

  In Stock in Gescan

Details

300V 350A SEMICOND FUSE

UPC 782001280840
UNSPSC 39121600
Special Features 300VAC and 300VDC rated; ; Low I 2 t minimizes damage to protected component on short circuit.; ; Controlled arc Voltage reduces stress to circuit components during fuse clearing.; ; Choice of mounting types helps in equipment design
Certifications UL Recognized Component; Guide JFHR2; ; Some Ratings RoHS Compliant
Application(how its used) Protection of AC/DC drives, UPS and other equipment of 300 volts or les
Material Ceramic GMG
Diameter 1.5 in
Length 3.84 in
Voltage 300
Amperage 350
Specification  Detailed Specifications