Gould Fuses - A30QS500-4 - 500A 300VAC 300VDC Mersen Amp-Trap® A30QS Semiconductor Protection Fuse

CAD$163.95

Product code: GOUA30QS5004

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A30QS500-4

 Available from Manufacturer

Details

300V 500A SEMICOND FUSE

UPC 782001280871
UNSPSC 39121600
Special Features 300VAC and 300VDC rated; ; Low I 2 t minimizes damage to protected component on short circuit.; ; Controlled arc Voltage reduces stress to circuit components during fuse clearing.; ; Choice of mounting types helps in equipment design
Certifications UL Recognized Component; Guide JFHR2; ; Some Ratings RoHS Compliant
Application(how its used) Protection of AC/DC drives, UPS and other equipment of 300 volts or les
Material Ceramic GMG
Diameter 1.5 in
Length 3.84 in
Voltage 300
Amperage 500
Specification  Detailed Specifications