Ge - TDL106 - GE Distribution Powermark Gold™ Load Center Door Lock For Powermark Gold/Plus™ Circuit Breaker Loadcenter

CAD$92.90

Product code: GEDTDL106

Manufacturer: Ge

Part Number: TDL106

 Available from Manufacturer

Details

GE Distribution TDL106 Powermark Gold™ Load Center Door Lock; For Powermark Gold/Plus™ Circuit Breaker Loadcenter PRODUCT DETAILS • Size: 0.250 Inch Width x 4.250 Inch Depth x 3.250 Inch Height GE Distribution Powermark Gold™ Load center door lock is suitable for all indoor load centers except TPL412. It measures 0.250 Inch x 4.250 Inch x 3.250 Inch. It is perfect to be used with Powermark Gold™ and Plus™ circuit breaker load center.

UPC 78316418247
UNSPSC 39121100
Height 0.25"
Length 4.25"
Width 3.25"
Specification  Detailed Specifications