Erico - CAT16HP - 1" CADDY CAT HP J-Hook

CAD$3.65

Product code: ERICAT16HP

Manufacturer: Erico

Part Number: CAT16HP

  In Stock in Gescan

Details

CADDY CAT HP J-Hooks are the heart of the CADDY CAT HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. CADDY CAT HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual CADDY CAT HP J-Hooks can be fastened directly to the building structure or can be used to expand existing CADDY CAT HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.

KEY FEATURES AND BENEFITS:

• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
• Multiple color options aid in the identification and organization of the pathway application
• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
• Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces
• Tested according to DIN 4102-12
• Complies with EN 50174-2
• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

UPC 782856617600
Special Features CLIP,CABLE,CATHP,1 INCH
Certifications cULus
Application(how its used) Datacom, Electrical
Material Steel
Specification  Detailed Specifications