On-Q - AC3400 - Punch & Go Tool

CAD$39.43

Product code: ONQAC3400

Manufacturer: Legrand

Brand: On-Q

Part Number: AC3400

  In Stock in Gescan

Details

Features & Benefits: - Seat and cut all wires at once with a squeeze of the handle. - Consistent terminations every time. - No more compromised connections or wasted jacks. - Never again punch into the palm of your hand or through drywall. - The AC3400 is for use exclusively with our new line of WP3475, WP3476 and WP346A Quick Connect jacks.

UPC 804428036616
Color Black
Certifications UN SPS C: 27112147
Height 5.9"
Width 0.67"
Specification  Detailed Specifications