On-Q - AC345050 - Cat5e EZ-RJ45 Connectors Pack of 50, Clear

CAD$44.97

Product code: ONQAC345050

Manufacturer: Legrand

Brand: On-Q

Part Number: AC345050

  In Stock in Gescan

Details

Patented design provides a quick and hassle-free connection for Cat 5e cable. Allows easy inspection of wire order before termination. Designed for use with the EZ-RJ45 Modular Plug Hand Tool (364555-01). Quick and hassle-free connection Available in Packs of 50 General Information: • Cable Type: Cat 3, Cat 5, Cat 5e, solid or stranded • Color: Clear • Pair Count: 4 • Quantity: 50 • Termination: 4P4C, 4P2C, 6P2C, 6P4C, 6P6C, 8P8C • Connection Type: Modular Jack • Type: RJ45 Plug Installation Tips: Crimp with EZ-RJ Hand Tool (364555-01)

UPC 804428008996
Color Clear
Installation Installation Tips: Crimp with EZ-RJ Hand Tool (364555-01)
Certifications UN SPS C: 39121402
Height 0.315 in
Length 0.85 in
Width 0.46 in
Specification  Detailed Specifications