On-Q - TM1110 - 10-Way IDC Telephone Module with RJ31X

CAD$39.10

Product code: ONQTM1110

Manufacturer: Legrand

Brand: On-Q

Part Number: TM1110

  In Stock in Gescan

Details

Description: This telephone module distributes up to 4 incoming telephone lines (110 IDC Punchdown) to 10 locations. Supports up to 10 locations. Includes RJ31X line seizure port for security installations. Mounting bracket included. UL listed. Technical Information: • Connection Method: RJ45, RJ31X • Material: 18 Gauge Cold Rolled Steel • Mounting: Enclosure • Receptacle Type: 1x RJ31x, 11x 110 IDC Telecom • Number of Receptacles: 12

UPC 080442806690
Color Black
Installation Mounting: Enclosure
Certifications cULus listed, UL listed
Material 18 Gauge Cold Rolled Steel
Height 3.1 in
Length 1.6 in
Width 5.78 in
Specification  Detailed Specifications