On-Q - WP3425-BK - 6P6C RJ25 Keystone Connector, Black

CAD$3.67

Product code: ONQWP3425BK

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3425-BK

  In Stock in Gescan

Details

This high quality insert is for use in any Keystone wall plate.

FEATURES AND BENEFITS:

• RoHS Compliant
• Vertical design for easy punchdown termination.
• Rear retention caps ensure secure wire termination.

UPC 804428025030
Color Black
Certifications UN SPS C: 39121704, CSA certified, UL listed
Material High Impact Flame Retardant Plastic
Width 0.67 in
Specification  Detailed Specifications