On-Q - WP3450-BR - Category 5e RJ45 Keystone Connector, Brown

CAD$4.38

Product code: ONQWP3450BR

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3450-BR

  In Stock in Gescan

Details

The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.

FEATURES AND BENEFITS:

• RoHS Compliant
• High quality insert for use in multimedia wallplates
• Rear retention caps ensure secure wire termination
• Vertical design for easy punchdown termination
• T568A and T568B wiring labels included
• Meets Category 5e described in TIA/EIA-568-B.2
• Insertion and extraction life is 750 Cycles Min
• Jack housing is high-impact, flame resistant plastic, UL 94V-0
• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

UPC 804428024880
Color Brown
Certifications cULus listed, UL listed
Material High Impact Plastic
Height 0.87 in
Specification  Detailed Specifications