On-Q - WP3460-BE - Cat 6 RJ45 Keystone Connector, Blue

CAD$7.40

Product code: ONQWP3460BE

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3460-BE

  In Stock in Gescan

Details

This high quality insert is for use in all Keystone Wall Plates.

FEATURES AND BENEFITS:

• RoHS Compliant
• Creates an Ethernet port
• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination
• Vertical design for easy punchdown termination
• T658A and T568B wiring labels included
• Meets Category 6 described in TIA/EIA-568-B.2
• Insertion and extraction life is 750 Cycles Min
• Jack housing is high-impact, flame resistant plastic, UL 94V-0
• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

UPC 804428024415
Color Blue
Certifications cULus listed, UL listed
Application(how its used) For use in all Keystone Wall Plates
Material High Impact Plastic
Height 0.87 in
Length 1.28 in
Width 0.64 in
Specification  Detailed Specifications