On-Q - WP3460-BK - Cat 6 RJ45 Keystone Connector, Black

CAD$7.49

Product code: ONQWP3460BK

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3460-BK

  In Stock in Gescan

Details

This high quality insert is for use in all Keystone Wall Plates.

FEATURES AND BENEFITS:

• RoHS Compliant
• Creates an Ethernet port
• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination
• Vertical design for easy punchdown termination
• T658A and T568B wiring labels included
• Meets Category 6 described in TIA/EIA-568-B.2
• Insertion and extraction life is 750 Cycles Min
• Jack housing is high-impact, flame resistant plastic, UL 94V-0
• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

UPC 804428024392
Color Black
Installation Mounting: Keystone
Certifications cULus listed, CSA certified, UL listed
Material High Impact Plastic
Height 0.87 in
Width 0.64 in
Specification  Detailed Specifications