On-Q - WP3475BE - Cat 5e Quick Connect RJ45 Keystone Insert, Blue

CAD$3.53

Product code: ONQWP3475BE

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3475BE

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)
• RJ45 Inserts can be terminated with any 110 punchdown tool
• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications
• Cat5 Cable Rating: Cat5e
• Humidity: 93% Maximum Noncondensing
• Material: High Impact Plastic
• Operating Temperature (Celsius): -10°C to 60°C
• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements
• Product Fits Into: Keystone Cutout
• Storage Temperature: -40°C to 70°C

UPC 208044280366
Color Blue
Installation Installation Tip: Terminate with Punch & Go Tool (AC3400)
Certifications UL listed, CSA listed, UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 0.87 Inch
Width 0 .665 Inch
Specification  Detailed Specifications