On-Q - WP3476-WH - Cat 6 Quick Connect RJ45 Keystone Insert, White

CAD$6.52

Product code: ONQWP3476WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3476-WH

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)
• RJ45 Inserts can be terminated with any 110 punchdown tool
• Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications
• Humidity: Max Noncondensing 93%
• Material: Phosphor Bronze Alloy
• Mounting: Wallplate or Strap
• OhmValue: Contact Resistance: Spring Wire - 20 milliohm max, IDC - 2.5 milliohm max
• Operating Temperature (Celsius): -10°C to 60°C
• Storage Temperature: -40°C to 70°C
• Wire Gauge: 22 - 24 AWG
• Receptacle Type: RJ45 Female
• Number Of Receptacles: 1
• Finish: 50 microinches 24K Hard Gold over 70-100 microinches Nickel
• Pair Count: 4
• Termination: via Punchdown Tool
• Connection Type: 8P8C
• Type: Keystone Insert
• Input Plug Type: RJ45 Male

UPC 804428036807
Color White
Installation Mounting: Wallplate or Strap
Certifications CSA listed, UL listed, UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 0.87"
Width 0.665 in
Specification  Detailed Specifications