On-Q - WP3501-WH - 1-Port Surface Mount Box, White

CAD$1.35

Product code: ONQWP3501WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3501-WH

  In Stock in Gescan

Details

Provide any room with phone or data with this surface mount 1-port box.

FEATURES AND BENEFITS:

• RoHS Compliant
• Mounts easily to the wall.
• 1-port opening fits any keystone insert.

UPC 804428028536
Color White
Installation Mounting: Wall
Certifications UN SPS C: 39121704
Material High Impact Plastic
Height 2.52 in
Width 1.8 in
Specification  Detailed Specifications