Pass & Seymour - PLV-1R - 1-Gang Low-Voltage Bracket for New Construction

CAD$1.13

Product code: PASPLV1R

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PLV-1R

  In Stock in Gescan

Details

Designed for use in single gang openings, the 1-Gang LV Nail on Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for new construction projects, this bracket installs easily and securely with the included nails. The bracket features a top opening for integrated cable management and easy connections.

FEATURES AND BENEFITS:

• RoHS Compliant
• Constructed with rigid, durable plastic, the bracket installs securely with heavy, full-sized nails
• Spacious opening accommodates larger low voltage devices and makes wiring a breeze
• Features top opening for convenient cable management

UPC 785007618273
Color Gray
UNSPSC 39121308
Certifications cULus Listed
Application(how its used) New Construction
Length 2.75 in
Width 2.25 in
Specification  Detailed Specifications