Lutron - L-PED1-WH - Single-Mount LUTRON® Pico Tabletop Pedestal, White

Call for Price

Product code: LUTLPED1WH

Manufacturer: Lutron

Part Number: L-PED1-WH

  In Stock in Gescan

Details

Pico Wireless Controls Pedestal Base, Single pedestal, White finish, in white

UPC 027557765916
Color White
Certifications UL Listed
Application(how its used) Lighting Control
Material Plastic
Height 2.953 in
Width 1.772 in
Specification  Detailed Specifications