Lutron - L-PED2-WH - QS Pico Wireless Control Dual Pedestal, Tabletop Mount, White

Call for Price

Product code: LUTLPED2WH

Manufacturer: Lutron

Part Number: L-PED2-WH

  In Stock in Gescan

Details

Pico Tabletop Pedestal, Dual-Mount, Wireless, Compatible With All Pico Remotes, Color: White. Pedestal holds two Pico remote controls, place on any tabletop. Place the pedestal on your coffee table or leave it on your nightstand and control your lights or shades without having to leave the comfort of your couch or bed. For easy access and added convenience, mount two Pico remote controls on this modern dual tabletop pedestal.

UPC 027557765923
Color White
Special Features Can be place on any tabletop
Application(how its used) Pedestal for Pico Remote
Material Plastic
Height 2.953 in
Width 3.189 in
Specification  Detailed Specifications