View as
  1. Calrad - 35-714
    Product Code: CLR35714

    If you have an awkward or difficult location for the HDMI connection on an audio video (AV) high-definition (HD) component or HDTV, this simple adapter might just be the solution. The adapter changes the position of the HDMI cable jack you need to access by 90 degrees, allowing you a different connection point for more convenient access to your HDM...

    Learn More

     Out of Stock

    CAD$9.84
  2. Mil-Sted - CPBIX1A
    Product Code: MLSCPBIX1A

    Connector rail patch panel 25pr 5pr group

    Learn More

      In Stock in Gescan

    CAD$14.42
  3. Calrad - 35-714A
    Product Code: CLR35714A

    If you have an awkward or difficult location for the HDMI connection on an audio video (AV) high-definition (HD) component or HDTV, this simple adapter might just be the solution. The adapter changes the position of the HDMI cable jack you need to access by 270 degrees, allowing you a different connection point for more convenient access to your HD...

    Learn More

     Out of Stock

    CAD$9.84
  4. Hubbell - HXJ3W
    Product Code: HUBHXJ3W

    JACK, HXJ,CAT3,8POS,UNI A/B,WH

    Learn More

     Out of Stock

    CAD$5.14
  5. Erico - CAT48HP
    Product Code: ERICAT48HP

    CADDY CAT HP J-Hooks are the heart of the CADDY CAT HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. CADDY CAT HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A a...

    Learn More

      In Stock in Gescan

    CAD$9.13
  6. Ideal Industries, Inc. - 30-495
    Product Code: IDI30495

      In Stock in Gescan

    CAD$82.80
  7. Leviton - 5HHOM-6IL
    Product Code: LEV5HHOM6IL

    5e Ultra High Flex Patch Cable, Ethernet Cord, 6-Inch, Blue

    Learn More

     Out of Stock

    CAD$3.41
  8. Leviton - 5LHOM-6IL
    Product Code: LEV5LHOM6IL

    HOME 5e patch cable designed to provide connectivity solution for CAT 5e applications. Coloured patch cables options allow for identifying different applications. Stranded UTP, standard modular non-keyed, 8-position 8-conductor plug. Gold plated contacts. These cables support megabit and gigabit speed and shared-sheath applications. Non-booted plug...

    Learn More

     Out of Stock

    CAD$0.64
  9. Erico - CATHBA
    Product Code: ERICATHBA

    Features • Allows for quick installation of J-Hooks to ceiling at set heights • Allows for field creation of custom J-Hook trees • Secure fit to J-Hooks means no shifting or movement of the J-Hook during cable installation

    Learn More

      In Stock in Gescan

    CAD$2.62
  10. F787450
    Product Code: GESTELBLOCK

     Out of Stock

    CAD$15.81
  11. Leviton - 47689-B
    Product Code: LEV4768900B

    The 1x9 Bridged Telephone Board, designed to fit into any Leviton Structured Media™ enclosure, bridges up to four telephone lines through to nine outlet locations, allowing operation of up to nine separate telephones per line. Available as an expansion for Leviton's Pre-Configured Structured Cabling Panels, or as a stand-alone module on an ABS pl...

    Learn More

     Out of Stock

    CAD$38.45
  12. Hubbell - HP648
    Product Code: HUBHP648

    NEXTSPEED® 6 panels exceed Category 6 ANSI/TIA/EIA 568-C.2 component specifications. This provides higher bandwidth to transmit data in excess of 250MHz, and allows your cabling system an error-free transmission path. Additionally, NEXTSPEED® 6 panels are “center balanced” with Hubbell patch cords to maximize channel performance.

    Learn More

     Available from Manufacturer

    CAD$707.10
  13. Leviton - 692-E
    Product Code: LEV692E

    15 Amp, 125 Volt, Grounded Triple Cube Tap, Black

    Learn More

     Out of Stock

    CAD$3.35
  14. Hubbell - HP612
    Product Code: HUBHP612

    PATCH PANEL CAT6 12 PORT

    Learn More

     Available from Manufacturer

    CAD$246.29
  15. Legrand - OR-MC5E25-06
    Product Code: ORTMC5E2506

    Features & Benefits: • ETL third party tested and verified to TIA/EIA 568B.2 Category 5e component specifications: Ensures Category 5e component performance. • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications. • Center tuned technology: Elevates the performance of Clarity 6 connector union....

    Learn More

      In Stock in Gescan

    CAD$37.35
  16. Mil-Sted - CPQCBIX1A
    Product Code: MLSCPQCBIX1A

    PATCH PANEL CONN RAIL 25 PR CAT5E

    Learn More

     Out of Stock

    CAD$13.46
  17. Erico - CATHP4Z34
    Product Code: ERICATHP4Z34

    FEATURES: • Quick attachment to threaded rod or wire • Requires no screws, rivets or special tools for assembly • J-Hooks feature bendable locking tabs that lock on to CADDY CAT HP components to provide rigidity and stability • Link to J-Hooks in one of multiple color options to aid in pathway identification and organization • Custo...

    Learn More

      In Stock in Gescan

    CAD$1.92
  18. Legrand - DA1008
    Product Code: ONQDA1008

    Description: The 8-Port Gigabit Switch is a structured wiring solution designed to meet the needs of today's bandwidth-intensive networking applications. After a plug and play installation, it is capable of transmitting gigabit-speed Ethernet through the network. Its power supply is sold separately (PW7760 recommended). Features & Benefits: •...

    Learn More

      In Stock in Gescan

    CAD$191.09
  19. Hubbell - ISFH110W
    Product Code: HUBISFH110W

    Hubbell's HDMI High-Definition 110 Video Extender transmit 1080p signals over two solid unshielded twisted-pair (UTP) cables, allowing video display devices to be located up to 147 feet away from a digital source. Ideal for projectors, smartboards, HDTVs, flat screens and monitors and other video display devices. The HDMI Video Extender is supplied...

    Learn More

     Available from Manufacturer

    CAD$362.72
  20. Hubbell - HPWWB6U8
    Product Code: HUBHPWWB6U8

    CABLEMGT, BRKT,BOT HNGE,6U,10.5"HX8"D

    Learn More

     Available from Manufacturer

    CAD$207.30
  21. Hubbell - HM14C
    Product Code: HUBHM14C

    DESCRIPTION M-Series Horizontal Cable Managers feature Front-to-Rear pass through holes. Spacing between cable management fingers aligns with HPW patch panel adapter blocks. CONTENTS • 1 Horizontal Cable Manager with mounting hardware • Available with or without covers, Covers are available individually MATERIAL Steel

    Learn More

     Available from Manufacturer

    CAD$113.92
  22. Legrand - F2242
    Product Code: ONQF2242

    If you utilize a Greyfox FoxBox or FoxBox Plus for your structured wiring distribution, now you can protect your enclosure with a rubber 2.5-inch Grommet Ring. This Grommet Ring attaches to the top of FoxBox and FoxBox Plus enclosures (sold separately). The 2.5-inch Grommet Ring is a grooved ring that installs securely into the top of your FoxBox e...

    Learn More

     Available from Manufacturer

    CAD$2.20
  23. Hubbell - ISB1W
    Product Code: HUBISB1W

    HOUSING, SURFACE MOUNT,1 PORT,WH

    Learn More

      In Stock in Gescan

    CAD$3.36
  24. Hubbell - SFHC14W
    Product Code: HUBSFHC14W

    Hubbell Premise Wiring, Snap-Fit, Keystone, HDMI, 1.4A, A to A,Light Almond

    Learn More

      In Stock in Gescan

    CAD$36.30
View as