Arlington - CE2 - 2-Gang Arlington THE SCOOP™ Low Voltage Reversible Non-Metallic Cable Entrance Plate, White

CAD$4.11

Product code: ARLCE2

Manufacturer: Arlington

Part Number: CE2

  In Stock in Gescan

Details

Description: THE SCOOP™ Reversible, Non-Metallic Cable Entrance Plates for Existing Cable Protects cable and provides installation versatility. non-rusting, white paintable plastic. FEATURES AND BENEFITS • Reversible for installation versatility – Use it facing IN or OUT! • Offers both cable protection and good looks • Best way to cover existing cable

UPC 018997104618
Color White
Material Paintable Plastic
Height 4.620 in
Width 4.562 in
Specification  Detailed Specifications