Calrad - 40-1072M - 3D Cat5E Cat6 150' 1080p Calrad Balun HDMI, Black
Details
Description: The Compact HDMI extender is made to deliver HDMI signal sources over 2x Cat 5e or Cat 6 UTP cables that can provide HDTV signals to plasma, LCD and projection displays. It has an all metal case with ear mounts. It is a great solution for replacing costly standard HDMI cables that are difficult to route thru walls and cabinets. A small class 2 power supply is required on the receiver side. it supports HDTV Resolutions: 480p, 720p, 1080i, 1080p (Max 10.2Gbps).
UPC | 601520411729 |
---|---|
Special Features | Input TMDS Signal: 5Vpp, Input DDC 5Vpp <br>HDMI female In\Out Connector Jacks, 2 x RJ45 Shielded Jacks<br>DC Power Supply: 5V, 1A, Switch mode Regulated, 110-220Vac<br>Cable Distance: 1080p-100 ft., With CAT6 Cable 125 ft., 1080i- 200 ft., 720p- 20 |
Height | 1.0 in |
Length | 150 ft |
Width | 1.69 in |