Calrad - 40-1090-3D - 1080p/3D Cat6 150' Calrad Balun HDMI Extender, Black
Details
Description: The HDMI Balun is a great solution for replacing costly standard HDMI cables that are difficult to route thru walls and cabinets. It can extend the length of your HDMI cables up to 150 feet and can support high definition resolutions of 1080p, 1080i, 720p and 480p without any signal loss.In addition to this, this balun system can also support 3D. Simply connect an HDMI cable to your source and plug it in to the Sender module and connect a second HDMI cable to your HDTV or monitor and plug it into the Receiver module. Then, using inexpensive cat. 5 or cat. 6 cable, connect the Sender and Receiver modules.
UPC | 601520419015 |
---|---|
Height | 1.1 in |
Length | 150 ft |
Width | 2.57 in | Specification | Detailed Specifications |