Calrad - 40-998-HS - 4x1 3D 1080p Calrad HDMI Switcher, Black

CAD$207.05

Product code: CLR40998HS

Manufacturer: Calrad

Part Number: 40-998-HS

 Out of Stock

Details

Description: 4 HDMI Inputs to 1 HDMI. HDMI 3D & HDCP compliant switcher. Manual/IR or RS232 control. Plug and play installation. Manual/IR or RS232 control. Plug and play installation. Maintains input memory after power loss. LED signal selection indicators for inputs. Supports 480P, 720P, 1080I and 1080P resolutions. 5Vdc power supply and IR remote included. Features: - IR distance: 30-35 feet - Frequency bandwidth: 1.65 Gbps - Connectors: Gold plated Female HDMI jacks X 5 - Power: 5Vdc, 2 Amp

UPC 601520409986
Special Features - IR distance: 30-35 feet <br> - Frequency bandwidth: 1.65 Gbps <br> - Connectors: Gold plated Female HDMI jacks X 5 <br> - Power: 5Vdc, 2 Amp <br>
Height 2 in
Length 9.5 in
Width 4.1 in