Calrad - 40-967M - Calrad HDMI 4x2 Matrix Switcher with IR Control Capability

CAD$245.90

Product code: CLR40967M

Manufacturer: Calrad

Part Number: 40-967M

 Out of Stock

Details

The Calrad 40-967M 4x2 3D HDMI Matrix Switcher gives you the ability to enjoy content on two different HDTV's from up to four different high-definition audio/video sources. Connect up to four sources such as your cable/satellite TV receiver, Blu-ray player, PC, XBOX 360 and PS3, and each zone (HDTV) can enjoy content form the same source at the same time or switch between sources. It also solves the problem of having only one HDMI input on your HDTV, since you can access four sources from the switcher, it's just like having four HDMI inputs on your TV. You can easily switch between sources via the manual push button controls or the included IR remote control. For added convenience this matrix switcher has built in IR control capability; an external IR receiver input jack allows you to use an external IR receiver with the use of an optional IR interface cable that can connect directly to an IR connecting block. The Calrad 40-967M 4x2 3D HDMI Matrix Switcher supports 2.25 Gbps signaling rate, high video resolution (1080, 2560 x1440) with 12 bit color depth, and SACD, PCM (7.1), Dolby True-HD and DTS True-HD Master Audio. Create a multi-room home theater system by using the multiple inputs and outputs to deliver a convenient, vivid and rich viewing experience in your home.

UPC 601520409675
Height 22 mm
Length 200 mm
Width 95 mm
Wattage 5
Specification  Detailed Specifications