Calrad - 92-152-2 - 6' Calrad Dual IR Flashing Emitter

CAD$5.44

Product code: CLR921522

Manufacturer: Calrad

Part Number: 92-152-2

 Out of Stock

Details

Control your home theater system without it being out in the open. With this IR emitter, you'll be able to store your equipment inside cabinets, keeping them hidden behind doors or even in other rooms. The emitter's small design keeps it discreet but will give you the power to turn on your DVD player, increase the volume on your surround sound, and more. Each emitter features two heads so you can cut down the amount of wiring needed. This product is also available with a single head, sold separately. To complete an IR receiver system you will need to add either a 2-Port or 6-Port IR Connecting Block, and an IR receiver, available in a in-wall tube style receiver, QuickPort/Keystone/Snap-in style receiver, surface mount receiver or a Decora-style receiver; connecting blocks and receivers each sold separately.

UPC 601520915227
Color Black
Length 6 ft
Specification  Detailed Specifications