Hubbell - UDX24E - 24-Port UDX Series Unloaded Multimedia Jack Panel

CAD$54.07

Product code: HUBUDX24E

Manufacturer: Hubbell

Part Number: UDX24E

  Limited quantity: 1 In Stock

Details

The UDX Multimedia Panels are field-configurable with any combination of XCELERATOR jacks, fiber optic keystone adapters, and Audio/ Video connectors. These high-density panels maximize limited rack space.

Additionally, the UDX panels will be useful where add-as-you-go flexibility, changeability, mixed jack performance, and color-coding are desired. The flexibility in category system performance and color options of the XCELERATOR modular jacks provides the ability to configure the patch panel for any size installation and add jacks as the network expands.

UPC 662620830872
Color Black
UNSPSC 43172724
Special Features Flat
Certifications TIA 568-C
Application(how its used) Patch Panel Multimedia Unloaded
Material 16 Gauge Cold Rolled Steel
Height 1.75 Inch
Width 19 Inch
Specification  Detailed Specifications