Hubbell - UDX48E - 3.5" Hubbell® Rack Mount, 48-Port, Black

CAD$89.22

Product code: HUBUDX48E

Manufacturer: Hubbell

Part Number: UDX48E

 Out of Stock

Details

P-PANEL, JACK,UNLD,48P,19"WX3.5"H

UPC 662620830896
Color Black
Special Features Flat
Certifications TIA 568-C
Application(how its used) Patch Panel Multimedia Unloaded
Material 16 Gauge Cold Rolled Steel
Height 3.5
Width 19
Specification  Detailed Specifications