On-Q - AU7396 - lyriQ™ Single Source, Four Zone Distribution Module

CAD$101.55

Product code: ONQAU7396

Manufacturer: Legrand

Brand: On-Q

Part Number: AU7396

 Out of Stock

Details

With the lyriQ single source, Four-Zone Distribution Module you will experience unprecedented flexibility in whole house music.

FEATURES AND BENEFITS:

• RoHS Compliant
• Automatically overrides the remote source
• For use with the lyriQ Audio System

UPC 804428021681
Color Gray
UNSPSC 39121406
Installation Mounting Hardware Included: Mounting Plate and other hardware included
Certifications UN SPS C: 45111801
Material 18 Gauge Cold Rolled Steel
Voltage 24
Amperage 2.5
Specification  Detailed Specifications