On-Q - PW1060 - 24VDC 60W Power Supply, Black

CAD$188.19

Product code: ONQPW1060

Manufacturer: Legrand

Brand: On-Q

Part Number: PW1060

 Available from Manufacturer

Details

Powers connected home devices by converting high voltage alternating current (AC) to direct current (DC).

FEATURES AND BENEFITS:

• RoHS Compliant
• Package includes a DC power supply with 2 ft barrel connector plug and 1.5 ft AC power plug
• IEC C13/C14 connections
• Stacks neatly in enclosure with AC1031 power strip

UPC 804428027348
Color Black
Certifications cULus listed, UN SPS C: 39121006
Material High Impact Flame Retardant Plastic
Height 1.38 in
Width 2.36 in
Voltage 24
Wattage 60
Specification  Detailed Specifications