On-Q - PW7760 - 1.5Amp 12VDC Wall Mount Power Supply, Black

CAD$33.61

Product code: ONQPW7760

Manufacturer: Legrand

Brand: On-Q

Part Number: PW7760

 Available from Manufacturer

Details

Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC).

FEATURES AND BENEFITS:

• RoHS Compliant
• Package includes a DC power supply with 2 ft barrel connector plug and a 1.5 ft AC power plug
• IEC C7/C8 connections ("figure 8")
• Stacks neatly in enclosure with AC1031 power strip

UPC 804428037453
Color Black
Installation Mounting: Desktop
Certifications cULus listed, UN SPS C: 39121006
Material High Impact Flame Retardant Plastic
Height 1.3 in
Length 3.15 in
Width 1.97 in
Voltage 12
Wattage 18
Amperage 1.5
Specification  Detailed Specifications