On-Q - VM7632 - 2x2 Enhanced Bi-Directional Video Amplifier Module

CAD$225.82

Product code: ONQVM7632

Manufacturer: Legrand

Brand: On-Q

Part Number: VM7632

 Available from Manufacturer

Details

Amplifies signals to up to 16 TV locations when installed with either the 8 or 4 way video module.

FEATURES AND BENEFITS:

• Provides a 2nd input for internal signals
• When used with the 8 or 4 way video modules, provides a very flexible and scalable video system
• Power supply not included. Recommended PW7760
• Amplifies signals to up to 16 TV locations when installed with either the 8 or 4 way video module
• When connected to a video module, provides up to 8 internal connections

UPC 804428022121
UNSPSC 52161600
Height 3 in
Width 6.5 in
Specification  Detailed Specifications