On-Q - CM5406-WH - Front Door Camera/LCD Kit, White

CAD$1,475.44

Product code: ONQCM5406WH

Manufacturer: Legrand

Brand: On-Q

Part Number: CM5406-WH

 Available from Manufacturer

Details

With this front door camera kit, homeowners can monitor who is at the door without leaving their family room. Complete with a weatherproof bullet camera and an LCD display, this camera kit is the perfect solution for smaller installations.

KIT INCLUDES:

• 1  CM1011 CAT5 Camera Module
• 1  CM1010 LCD Module
• 1  F2284 Black and White Bullet Camera
• 1  HA5000 LCD Console
• 1  CM1017 RCA Patch Cable

UPC 804428031963
Color White
Certifications UN SPS C: 45111801
Material Faceplate: ABS, 18 Gauge CRS
Voltage 24
Amperage 2.5
Specification  Detailed Specifications