On-Q - VM1002 - 1x8 1 Ghz Enhanced Passive Video Splitter/Combiner, Silver

CAD$55.56

Product code: ONQVM1002

Manufacturer: Legrand

Brand: On-Q

Part Number: VM1002

  In Stock in Gescan

Details

High-performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet.

FEATURES AND BENEFITS:

• Ideal for use with digital cable TV or antenna.
• Bracket included.
• DC passing between all ports.
• Uses standard F type connectors.
• Handles up to eight outputs and one input.
• 1 GHz Bandwidth.

UPC 804428021629
Color Silver
UNSPSC 39121718
Installation Mounting: By bracket in enclosure
Certifications UN SPS C: 32101529
Material 18 Gauge CRS
Length 6.42 in
Width 3.6 in
Specification  Detailed Specifications