View as
  1. Hilti - 306241
    Product Code: HIL2030020

    An intumescent firestop block designed to properly firestop a variety of applications through medium-large openings. Ideal for electrical, telecom and mechanical penetrations

    Learn More

      In Stock in Gescan

    CAD$103.62
  2. 3M - XR181640156
    Product Code: MMMPT4SD

    3M Fire Barrier Pass-Through Device Product Description The 3M™ Fire Barrier Pass-Through Device is a one-piece hinged metal enclosure designed to prevent the passage of fire and smoke. The metal device has a fixed firestopping intumescent material which works in conjunction with foam smoke seals and an optional mounting bracket. It has been cont...

    Learn More

     Available from Manufacturer

    CAD$149.20
  3. 3M - XR181640164
    Product Code: MMMPT4RD

    3M Fire Barrier Pass-Through Device Product Description The 3M™ Fire Barrier Pass-Through Device is a one-piece hinged metal enclosure designed to prevent the passage of fire and smoke. The metal device has a fixed firestopping intumescent material which works in conjunction with foam smoke seals and an optional mounting bracket. It has been cont...

    Learn More

     Available from Manufacturer

    CAD$224.36
  4. 3M - 98040055398
    Product Code: MMMPT2RD

    3M Fire Barrier Pass-Through Device Product Description The 3M™ Fire Barrier Pass-Through Device is a one-piece hinged metal enclosure designed to prevent the passage of fire and smoke. The metal device has a fixed firestopping intumescent material which works in conjunction with foam smoke seals and an optional mounting bracket. It has been cont...

    Learn More

     Available from Manufacturer

    CAD$143.20
View as