Intermatic - T1975 - 1-Pole 2-Throw 125VAC at 60Hz Intermatic Electromechanical Time Switch, Grey

CAD$337.46

Product code: INTT1975

Manufacturer: Intermatic

Part Number: T1975

 Available from Manufacturer

Details

This 125v Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.

UPC 078275192010
Color Gray
UNSPSC 39122208
Special Features Up to 40 cy/day,w/ 7 day Skipper
Certifications UL917
Application(how its used) Gen. Purpose Time-Control
Warranty Limited 1 year
Material Steel
Wattage 3
Specification  Detailed Specifications