On-Q - WP1014-WH - Cable Access Strap, White

CAD$6.20

Product code: ONQWP1014WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP1014-WH

  In Stock in Gescan

Details

Provide clean cable access from any wall to your source with this pre-configured cable access strap.

FEATURES AND BENEFITS:

• RoHS Compliant
• Fits into any standard Decorator opening.
• Provides a clean out of the box solution.

UPC 804428030218
Color White
Special Features <ul> <li>Fits into any standard Decorator opening.</li> <li>Provides a clean out of the box solution.</li> </ul>
Installation In-Wall Mounting
Certifications UN SPS C: Listed
Material High Impact Flame Retardant Plastic
Height 4.19 in
Width 1.65 in
Specification  Detailed Specifications