On-Q - WP3210WH - 1-Port Pre-Configured Strap RJ45, White

CAD$5.62

Product code: ONQWP3210WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3210WH

  In Stock in Gescan

Details

This pre-configured RJ45 strap provides a quick and easy one port installation into any decorator opening.

FEATURES AND BENEFITS:

• RoHS Compliant
• Fits into any decorator opening.
• Contains one RJ45 connection.

UPC 804428028949
Color White
Installation Mounting: Wall Box
Certifications UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 4.19 Inch
Width 1.65 Inch
Specification  Detailed Specifications