On-Q - WP3211-WH - 2-Port Strap RJ11 RG6 Pre-Configured Phone/TV, White

CAD$6.98

Product code: ONQWP3211WH

Manufacturer: Legrand

Brand: On-Q

Part Number: WP3211-WH

  In Stock in Gescan

Details

Provide phone and TV in one decorator opening with this pre-configured strap.

FEATURES AND BENEFITS:

• Fits in any decorator opening.
• Contains both phone and TV connections.
• UL listed.

UPC 804428028970
Color White
Installation Mounting: Wall Box
Certifications UL listed, UN SPS C: 39121704
Material High Impact Flame Retardant Plastic
Height 4.19 in
Width 1.65 in
Specification  Detailed Specifications