Lutron - RR-MAIN-REP-WH - 120VAC Input Power 6.5W 9VDC Output Power 0.3Amp LUTRON® Radio RA Main Repeater, White

Call for Price

Product code: LUTRRMAINREPWH

Manufacturer: Lutron

Part Number: RR-MAIN-REP-WH

  In Stock in Gescan

Details

RadioRA 2 Enhancement and Interface, 120V main repeater with astronomic timeclock, RS232 and ethernet ports

UPC 027557774659
Color White
Application(how its used) Residential
Warranty 1 Year
Material Plastic Mold
Height 1.1 in
Width 4.3 in
Voltage 120
Wattage 3.1
Amperage 0.3
Specification  Detailed Specifications