Russound - ST1 - 110-240VAC at 50-60Hz 35W ST1 Single Am/Fm with RDS Smart Tuner

CAD$616.50

Product code: RUSST1

Manufacturer: Russound

Part Number: ST1

 Available from Manufacturer

Details

The ST1 Smart Tuner features RDS (Radio Data System) along with 36 station presets within 6 banks that can each be custom named for display on the system user interfaces. The user interfaces will display AM/FM frequency or custom name along with RDS information such as artist and song title. The ST1 only offers compatibility MCA-Series and C-Series systems. It offers multiple mounting options including shelf, wall or rack mounting. The ST1 can also be mounted side-by-side with additional ST1 tuners,or the D250LS amplifier in a single 1U rack space. Hardware for all mounting options is included with the ST1. Features: • Custom preset and RDS information displayed on the user interface • 8.5" W X 1.75" H allows 2 tuners to fit side-by-side in a standard 19" rack mount space • Seamless installation with MCA-Series and C-Series systems • Multiple mounting options for shelf, wall and single or dual rack installatio

UPC 612934533662
Special Features - Custom preset and RDS information displayed on the user interface <br>- Antenna Impedance: AM 300 Ohm unbalanced, FM 75 Ohm balanced <br>- Communication Ports: (2) 2 RNET Links In/Out RJ45 / T568A - 18" Max Cable Length <br>- Frequency Range AM 5
Height 1.75 in
Width 8.5 in
Voltage 110
Wattage 35
Specification  Detailed Specifications