Arlington - CED1 - 1 Gang Arlington THE SCOOP™ Reversible Low-Voltage Cable Entrance Plate, White

CAD$2.59

Product code: ARLCED1

Manufacturer: Arlington

Part Number: CED1

  In Stock in Gescan

Details

Description: THE SCOOP™ Reversible, Non-Metallic Cable Entrance Hoods for Existing Cable. White cable entrance hood for use with decorator style wall plates. Protects cable and provides installation versatility. Features and Benefits • Reversible for installation versatility – Use it facing IN or OUT! • Protects low voltage cable against damage • Best way to run cable where you need it

UPC 018997104656
Color White
Material Paintable Plastic
Height 3.28 in
Width 1.29 in
Specification  Detailed Specifications